Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Hand Sink 12 in x 6 in, 2, Stainless Steel

  • Mfr # CVPHS-2

  • Zoro # G9962881


product price: $4,994.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Silver
Overall Height
47 3/4 in
Overall Length
34 3/8 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVPHS-2
Zoro #
G9962881
UPC #
849712001871
Country of Origin
Canada

Dimensions

Overall Height
47 3/4 in
Overall Length
34 3/8 in
Bowl Depth
5 in
Overall Width
25 1/4 in
Overall Depth
25-1/4"
Bowl Size
12 in x 6 in
Tank Size
(2) 5 Gal. Fresh, (2) 7-1/2 Gal. Waste, 2 Gal. Water Heater
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Faucet Hole Dia.
1 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Length
12 in
Bowl Width
6 in
Faucet Hole Diameter
1 1/4 in

Details

Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Voltage
120 V AC
With Faucet / Without Faucet
With Faucet
Includes
Soap Dispenser, Towel Dispenser
Water Connection
City Water and Drain Hookups
Item
Portable Hand Sink
Standards
CSA Approved, NSF, UL Listed
Caster Type
2 fixed, 2 swivel with brake
Back Splash
9-1/2"
Bowl
Double
Finish
Polished
Faucet Operation
Single Foot Pedal
Flow Rate
0.9 gpm
ADA Compliant
Not ADA Compliant
No. of Bowls
2
Number of Stations
2
ADA Compliance
No
For Use With Water Temperature
Cold and Hot Water
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
CVPHS-2
Fresh Water Capacity
10 gal
Number of Faucet Holes
1
Includes Side Splash
Side Splash Not Included
Vandal Resistant Features
Locking Cabinet
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Sink Type
General Purpose
Sink Material
Stainless Steel
Gray Water Capacity
15 gal
Faucet Body Material
Stainless Steel
Includes Water Heater
Water Heater Included
Series
PHS
Compatible Water Temperature
Cold and Hot Water
Faucet Mounting Location
Deck
Number of Bowls
2
Vandal-Resistant Features
Locking Cabinet
Compatible Manufacturer Part Number
CVPHS-2

Description

Portable Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 5 in, Rectangular, Bowl Size 12 in x 6 in, Non CEC Compliant, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type Knob, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Single Foot Pedal, Gooseneck, Polished, Flow Rate 0.9 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 10 gal, Gray Water Capacity 15 gal, Mounting Location - Faucet Deck

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.