Portable Hand Sink 12 in x 6 in, 3, Stainless Steel

  • Mfr # CVPHS-3

  • Zoro # G9962872


product price: $5,187.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Color
Silver
Overall Height
47 3/4 in
Overall Length
34 3/8 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVPHS-3
Zoro #
G9962872
UPC #
849712001888
Country of Origin
Canada

Dimensions

Overall Height
47 3/4 in
Overall Length
34 3/8 in
Bowl Depth
5 in
Overall Width
25 1/4 in
Bowl Size
12 in x 6 in
Overall Depth
25-1/4"
Tank Size
(2) 5 Gal. Fresh, (2) 7-1/2 Gal. Waste, 2 Gal. Water Heater
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Faucet Hole Dia.
1 1/4 in
Bowl Length
12 in
Water Inlet Connection Size
1/2 in
Bowl Width
6 in
Faucet Hole Diameter
1 1/4 in

Details

Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Voltage
120 V AC
Standards
CSA Approved, NSF, UL Listed
Caster Type
2 fixed, 2 swivel with brake
Item
Portable Hand Sink
Water Connection
City Water and Drain Hookups
Includes
(2) 5 Gal. Removable Fresh Water Tanks, (2) 7-1/2 Gal. Removable Waste Water Tanks, Soap Dispenser, Towel Dispenser, Lockable Access Door, Pump Saver Foot Switch, 120V Water Pump, 120V 2 Gal. Water Heater, 12' Cord Standard Wall Plug
Back Splash
9-1/2"
Bowl
Triple
With Faucet / Without Faucet
With Faucet
No. of Bowls
3
Finish
Polished
Faucet Operation
Dual Manual Handle
Flow Rate
0.9 gpm
ADA Compliant
Not ADA Compliant
Number of Stations
2
ADA Compliance
No
Mounting Type - Sinks
Floor
Faucet Body Material
Stainless Steel
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Vandal Resistant Features
Locking Cabinet
Compatible Mfr. Model Number
CVPHS-3
Indoor/Outdoor Usage
Indoor/Outdoor
For Use With Water Temperature
Cold and Hot Water
Sink Type
General Purpose
Mounting Location - Faucet
Deck
Fresh Water Capacity
5 gal
Number of Faucet Holes
1
CEC Compliant
Non CEC Compliant
Gray Water Capacity
7.5 gal
Includes Water Heater
Water Heater Included
Vandal-Resistant Features
Locking Cabinet
Compatible Water Temperature
Cold and Hot Water
Compatible Manufacturer Part Number
CVPHS-3
Series
PHS
Number of Bowls
3
Faucet Mounting Location
Deck

Description

Portable Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 5 in, Rectangular, Bowl Size 12 in x 6 in, Non CEC Compliant, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type Knob, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Dual Manual Handle, Gooseneck, Polished, Flow Rate 0.9 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7.5 gal, Mounting Location - Faucet Deck

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.