Portable Hand Sink 14 in x 12 in, 1, Stainless Steel
Mfr # CVPHS-4
Zoro # G9962863
product price: $3,620.99
/eaKey Features
Material
Stainless Steel
Color
Silver
Overall Height
47 3/4 in
Overall Length
24 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVPHS-4
Zoro #
G9962863
UPC #
849712000355
Country of Origin
Canada
Dimensions
Overall Height
47 3/4 in
Overall Length
24 in
Bowl Depth
6 in
Overall Width
25 1/4 in
Tank Size
(2) 5 Gal. Fresh, (2) 7-1/2 Gal. Waste, 2 Gal. Water Heater
Overall Depth
25-1/4"
Bowl Size
14 in x 12 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Faucet Hole Dia.
1 1/4 in
Bowl Width
12 in
Water Inlet Connection Size
1/2 in
Bowl Length
14 in
Faucet Hole Diameter
1 1/4 in
Description
Portable Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 6 in, Rectangular, Bowl Size 14 in x 12 in, Non CEC Compliant, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type Knob, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Dual Manual Handle, Gooseneck, Polished, Flow Rate 0.9 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7.5 gal, Mounting Location - Faucet Deck
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.