Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Hand Sink, Gray

  • Mfr # CV-PHS-5

  • Zoro # G916520750


product price: $3,057.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Water Inlet Connection Size
1/2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Polyethylene
Standards
CSA, NSF, UL
Bowl Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-PHS-5
Zoro #
G916520750
UPC #
849712000362
Country of Origin
Canada

Dimensions

Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Manufacturers Warranty Length
1 yr
Overall Width
30 in
Bowl Length
14 in
Overall Height
38 1/8 in
Overall Length
27 3/8 in

Details

Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Polyethylene
Standards
CSA, NSF, UL
Item
Portable Hand Sink
Compatible Water Temperature
Cold and Hot Water
Includes Back Splash
Back Splash Included
Number of Stations
1
Vandal-Resistant Features
Locking Cabinet
ADA Compliant
Not ADA Compliant
Includes Faucet
Faucet Included
Series
PHS
Number of Faucet Holes
2
Faucet Mounting Location
Deck
For Use With Water Temperature
Cold and Hot Water
Sink Material
Polyethylene
Mounting Type - Sinks
Floor
Bowl Shape
Square
Gray Water Capacity
7.5 gal
Flow Rate
0.9 gpm
Fresh Water Capacity
5 gal
Faucet Operation
Single Foot Pedal
Includes Water Heater
Water Heater Included
Color
Gray
Number of Bowls
1
No. of Bowls
1
Includes Side Splash
Side Splash Not Included

Description

Portable Hand Sink, Square, Bowl Size 20 in x 20 in x 8 in, Gray, Faucet Body Material Polyethylene, Faucet Installation Style Centerset, Single Foot Pedal, Gooseneck, Flow Rate 0.9 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7.5 gal, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 38 1/8 in, Overall Length 27 3/8 in, Overall Width 30 in, Crown Verity, PHS Series, Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.