Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Hand Sink, Gray

  • Mfr # CV-PHS-5C

  • Zoro # G616520791


product price: $1,753.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

ADA Compliant
Not ADA Compliant
No. of Bowls
1
Includes Back Splash
Back Splash Included
Includes Water Heater
Water Heater Not Included
Faucet Operation
Single Foot Pedal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-PHS-5C
Zoro #
G616520791
UPC #
849712003691
Country of Origin
Canada

Dimensions

Bowl Length
14 in
Overall Length
27 3/8 in
Overall Height
38 1/8 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr

Details

ADA Compliant
Not ADA Compliant
No. of Bowls
1
Includes Back Splash
Back Splash Included
Includes Water Heater
Water Heater Not Included
Faucet Operation
Single Foot Pedal
Number of Stations
1
Compatible Water Temperature
Cold Water
For Use With Water Temperature
Cold Water
Standards
CSA, NSF, UL
Color
Gray
Bowl Shape
Square
Sink Material
Polyethylene
Flow Rate
0.9 gpm
Faucet Body Material
Polyethylene
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Mounting Location
Deck
Item
Portable Hand Sink
Fresh Water Capacity
5 gal
Gray Water Capacity
7.5 gal
Number of Bowls
1
Vandal-Resistant Features
Locking Cabinet
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Series
PHS
Number of Faucet Holes
3

Description

Portable Hand Sink, Square, Bowl Size 20 in x 20 in x 8 in, Gray, Faucet Body Material Polyethylene, Faucet Installation Style Centerset, Single Foot Pedal, Gooseneck, Flow Rate 0.9 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7.5 gal, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 3, Number of Stations 1, Overall Height 38 1/8 in, Overall Length 27 3/8 in, Overall Width 30 in, Crown Verity, PHS Series, Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.