Zoro Homepage

Propane Grill, Propane, 129,000 BtuH

  • Mfr # CV-MCB-60-1RDP-LP

  • Zoro # G410839426


product price: $6,119.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
69 in
Overall Depth
28 in
Overall Height
52 in
Heating Capacity
129,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-MCB-60-1RDP-LP
Zoro #
G410839426
UPC #
849712003196
Country of Origin
Canada

Dimensions

Overall Length
69 in
Overall Depth
28 in
Overall Height
52 in
Wheel Size
14 in
Cooking Surface Depth
21 in
Cooking Surface Width
58 in

Details

Item
Propane Grill
Tank Capacity
One 20 lb Tank
Heating Capacity
129,000 BtuH
Caster Type
(2) Locking Casters
Includes
1 x 60 in Bun Racks, 1 x 60 in Roll Domes
Material
Stainless Steel
Number of Burners
8
Heat Source
Propane
Weight
297 lb

Description

Propane Grill, Heat Source Propane, Overall Height 52 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 1 x 60 in Bun Racks, 1 x 60 in Roll Domes, Weight 297 lb, Wheel Size 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.