Propane Grill, Propane, 129,000 BtuH

  • Mfr # CV-MCB-60 SI50/100-RGP

  • Zoro # G510839319


product price: $6,269.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 or 100 lb Tank
Overall Length
69 in
Overall Depth
28 in
Overall Height
36 in
Number of Burners
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-MCB-60 SI50/100-RGP
Zoro #
G510839319
UPC #
849712005374
Country of Origin
Canada

Dimensions

Overall Length
69 in
Overall Depth
28 in
Overall Height
36 in
Cooking Surface Width
58 in
Cooking Surface Depth
21 in
Wheel Size
14 in

Details

Item
Propane Grill
Tank Capacity
50 or 100 lb Tank
Number of Burners
8
Caster Type
(2) Locking Casters
Heat Source
Propane
Weight
215 lb
Heating Capacity
129,000 BtuH
Material
Stainless Steel
Includes
30 in Roll Dome, Bun Rack, Griddle

Description

Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Griddle, Weight 215 lb, Wheel Size 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.