Propane Grill, Propane, 30,000 BtuH
Mfr # CV-PZ-24-MB
Zoro # G510839449
product price: $7,449.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Tank Capacity
One 20 lb Tank
Overall Length
46 in
Overall Depth
28 in
Overall Height
53 in
Heat Source
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-PZ-24-MB
Zoro #
G510839449
UPC #
849712005220
Country of Origin
Canada
Dimensions
Overall Length
46 in
Overall Depth
28 in
Overall Height
53 in
Wheel Size
14 in
Cooking Surface Depth
16 in
Cooking Surface Width
23 1/2 in
Details
Item
Propane Grill
Tank Capacity
One 20 lb Tank
Heat Source
Propane
Weight
274 lb
Material
Stainless Steel
Heating Capacity
30,000 BtuH
Number of Burners
2
Includes
Burners, Cooking Stones, Crumb Tray
Caster Type
(2) Locking Casters
Description
Propane Grill, Heat Source Propane, Overall Height 53 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 46 in, Number of Burners 2, Cooking Surface Depth 16 in, Cooking Surface Width 23 1/2 in, Heating Capacity 30,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Burners, Cooking Stones, Crumb Tray, Weight 274 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.