Zoro Homepage

Propane Grill, Propane, 30,000 BtuH

  • Mfr # CV-PZ-24-TT

  • Zoro # G410839358


product price: $7,059.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Tank Capacity
One 21 lb Tank
Overall Length
43 in
Overall Depth
26 in
Overall Height
33 in
Number of Burners
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-PZ-24-TT
Zoro #
G410839358
UPC #
849712005251
Country of Origin
Canada

Dimensions

Overall Length
43 in
Overall Depth
26 in
Overall Height
33 in
Cooking Surface Depth
16 in
Cooking Surface Width
23 1/2 in

Details

Item
Propane Grill
Tank Capacity
One 21 lb Tank
Number of Burners
2
Heat Source
Propane
Heating Capacity
30,000 BtuH
Weight
227 lb
Includes
Burners, Cooking Stones, Crumb Tray
Material
Stainless Steel

Description

Propane Grill, Heat Source Propane, Overall Height 33 in, Overall Diameter Not Applicable, Overall Depth 26 in, Overall Length 43 in, Number of Burners 2, Cooking Surface Depth 16 in, Cooking Surface Width 23 1/2 in, Heating Capacity 30,000 BtuH, Tank Capacity One 21 lb Tank, Material Stainless Steel, Includes Burners, Cooking Stones, Crumb Tray, Weight 227 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.