Propane Grill, Propane, 42,500 BtuH
Mfr # CV-PZ-36-TT
Zoro # G110839399
product price: $8,039.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Tank Capacity
One 23 lb Tank
Overall Length
55 in
Overall Depth
26 in
Overall Height
33 in
Heat Source
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-PZ-36-TT
Zoro #
G110839399
UPC #
849712005268
Country of Origin
Canada
Dimensions
Overall Length
55 in
Overall Depth
26 in
Overall Height
33 in
Cooking Surface Width
35 1/2 in
Cooking Surface Depth
16 in
Details
Item
Propane Grill
Tank Capacity
One 23 lb Tank
Heat Source
Propane
Number of Burners
3
Material
Stainless Steel
Weight
283 lb
Heating Capacity
42,500 BtuH
Includes
Burners, Cooking Stones, Crumb Tray
Description
Propane Grill, Heat Source Propane, Overall Height 33 in, Overall Diameter Not Applicable, Overall Depth 26 in, Overall Length 55 in, Number of Burners 3, Cooking Surface Depth 16 in, Cooking Surface Width 35 1/2 in, Heating Capacity 42,500 BtuH, Tank Capacity One 23 lb Tank, Material Stainless Steel, Includes Burners, Cooking Stones, Crumb Tray, Weight 283 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.