Zoro Homepage

Propane Grill, Propane, 79,500 BtuH

  • Mfr # CV-MCB-36WGP

  • Zoro # G410839334


product price: $3,139.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
39 in
Overall Depth
28 in
Overall Height
47 in
Cooking Surface Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-MCB-36WGP
Zoro #
G410839334
UPC #
849712004568
Country of Origin
Canada

Dimensions

Overall Length
39 in
Overall Depth
28 in
Overall Height
47 in
Cooking Surface Depth
21 in
Cooking Surface Width
34 in
Wheel Size
14 in

Details

Item
Propane Grill
Tank Capacity
One 20 lb Tank
Number of Burners
5
Heat Source
Propane
Material
Stainless Steel
Weight
220 lb
Caster Type
(2) Locking Casters
Heating Capacity
79,500 BtuH
Includes
Water Pans with Drain Ports

Description

Propane Grill, Heat Source Propane, Overall Height 47 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 39 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 220 lb, Wheel Size 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.