Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propane Grill, Propane, 99,000 BtuH

  • Mfr # CV-MCB-48PRO

  • Zoro # G810839354


product price: $5,524.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
56 in
Overall Depth
28 in
Overall Height
36 in
Cooking Surface Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-MCB-48PRO
Zoro #
G810839354
UPC #
849712005626
Country of Origin
Canada

Dimensions

Overall Length
56 in
Overall Depth
28 in
Overall Height
36 in
Cooking Surface Depth
21 in
Wheel Size
14 in
Cooking Surface Width
46 in

Details

Item
Propane Grill
Tank Capacity
One 20 lb Tank
Heating Capacity
99,000 BtuH
Includes
(2) Removeable End Shelves, 48 in BBQ Cover, Adjustable Bun Rack, Roll Dome
Weight
176 lb
Number of Burners
6
Material
Stainless Steel
Caster Type
(2) Locking Casters
Heat Source
Propane

Description

Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes (2) Removeable End Shelves, 48 in BBQ Cover, Adjustable Bun Rack, Roll Dome, Weight 176 lb, Wheel Size 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.