Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48RDP-LP
Zoro # G310839502
product price: $5,139.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Tank Capacity
One 20 lb Tank
Overall Length
56 in
Overall Depth
28 in
Overall Height
36 in
Includes
Adjustable Bun Rack, Roll Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-MCB-48RDP-LP
Zoro #
G310839502
UPC #
849712003226
Country of Origin
Canada
Dimensions
Overall Length
56 in
Overall Depth
28 in
Overall Height
36 in
Cooking Surface Depth
21 in
Cooking Surface Width
46 in
Wheel Size
14 in
Details
Item
Propane Grill
Tank Capacity
One 20 lb Tank
Includes
Adjustable Bun Rack, Roll Dome
Caster Type
(2) Locking Casters
Material
Stainless Steel
Heating Capacity
99,000 BtuH
Weight
176 lb
Number of Burners
6
Heat Source
Propane
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Adjustable Bun Rack, Roll Dome, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.