Zoro Homepage

Removable End Shelf

  • Mfr # RES

  • Zoro # G8268346


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Material
Stainless Steel
Overall Depth
23 in
For Use With
5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, 5YGJ0, 5YGJ1
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RES
Zoro #
G8268346
UPC #
849712001239
Country of Origin
Canada

Dimensions

Overall Width
14 in
Overall Depth
23 in
Overall Height
1 in

Details

Material
Stainless Steel
Item
Removable End Shelf
For Use With
5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, 5YGJ0, 5YGJ1
Product Type
Removable End Shelf

Description

Removable End Shelf, Product Type Removable End Shelf, For Use With 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, 5YGJ0, 5YGJ1, Material Stainless Steel, Overall Width 14 in, Overall Depth 23 in, Overall Height 1 in, Compatible with Grainger Part Number 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, 5YGJ0, 5YGJ1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.