Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Front Shelf, 9-1/2x60x4

  • Mfr # RFS-60

  • Zoro # G8079023


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Overall Height
4 in
For Use With
30 in Grill Models
Material
Stainless Steel
Overall Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS-60
Zoro #
G8079023
UPC #
849712001277
Country of Origin
Multiple

Dimensions

Overall Width
60 in
Overall Height
4 in
Overall Depth
9 1/2 in

Details

For Use With
30 in Grill Models
Material
Stainless Steel
Item
Removable Front Shelf
Product Type
Removable Front Shelf

Description

Removable Front Shelf, Product Type Removable Front Shelf, For Use With 30 in Grill Models, Material Stainless Steel, Overall Width 60 in, Overall Depth 9 1/2 in, Overall Height 4 in, Compatible with Grainger Part Number 12H020, 12H034, 12H035, 5YGG9, 5YGH0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.