Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Front Handle 27 In

  • Mfr # Z-2208

  • Zoro # G8430983


product price: $62.19
/ea

Key Features

For Use With
Built-In Grill, Gas Grill, Portable Gas Griddle
For Use With Mfr. Model Number
BI-30 NG, MCB-30, MCB-30 PKG, MCB-30 PKG NG, MG-30
Fits Brand
Crown Verity
Material
Stainless Steel
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-2208
Zoro #
G8430983
UPC #
849712002564
Country of Origin
China

Dimensions

Overall Width
27 in

Details

Item
Front Handle
For Use With
Built-In Grill, Gas Grill, Portable Gas Griddle
For Use With Mfr. Model Number
BI-30 NG, MCB-30, MCB-30 PKG, MCB-30 PKG NG, MG-30
Fits Brand
Crown Verity
Material
Stainless Steel

Description

Front Handle, Product Type Front Handle, For Use With Built-In Grill, Gas Grill, Portable Gas Griddle, Material Stainless Steel, Overall Width 27 in, Compatible Grainger Part Number 12H001, 12H016, 12H017, 12H022, 5YGH5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.