Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Front Handle 33 In

  • Mfr # Z-2209

  • Zoro # G7957713


product price: $66.99
/ea

Key Features

For Use With
Built-In Grill, Gas Grill, Portable Gas Griddle, Portable Gas Grill
For Use With Mfr. Model Number
BI-36 NG, CCB-72, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-72, MCC-72, MG-36, MG-72, PCB-36
Fits Brand
Crown Verity
Material
Stainless Steel
Overall Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-2209
Zoro #
G7957713
UPC #
849712002571
Country of Origin
China

Dimensions

Overall Width
33 in

Details

Item
Front Handle
For Use With
Built-In Grill, Gas Grill, Portable Gas Griddle, Portable Gas Grill
For Use With Mfr. Model Number
BI-36 NG, CCB-72, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-72, MCC-72, MG-36, MG-72, PCB-36
Fits Brand
Crown Verity
Material
Stainless Steel

Description

Front Handle, Product Type Front Handle, For Use With Built-In Grill, Gas Grill, Portable Gas Griddle, Portable Gas Grill, Material Stainless Steel, Overall Width 33 in, Compatible Grainger Part Number 12H002, 12H018, 12H019, 12H021, 12H023, 12H026, 12H028, 5YGH1, 5YGH2, 5YGH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.