Crimped End Mailing Tube, 30inLxPK15
Mfr # S4030K
Zoro # G9473457
product price: $45.19
/pk 15, $3.01/eaKey Features
Shape
Cylindrical
Material
Paper
Inside Length
30"
Inside Dia.
4"
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4030K
Zoro #
G9473457
UPC #
00841436023016
Country of Origin
United States
Dimensions
Inside Length
30"
Inside Dia.
4"
Wall Thickness
1/16 in
Usable Depth
30 in
Usable Length
30 in
Usable Width
4 in
Usable Diameter
4 in
Details
Shape
Cylindrical
Material
Paper
Color
Brown
Item
Mailing Tube
Standards
USPS, UPS and DOT Shipping
Shipping Tube Style
With Folded Ends
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With Folded Ends, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 4x30 in, Usable WxDxL 4x30x30 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.