Heavy-Duty Mailing Tube, 56inLxPK24
Mfr # P3056KHD
Zoro # G9471822
product price: $120.99
/pk 24, $5.04/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Cylindrical
Material
Paper
Inside Length
56"
Inside Dia.
3"
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3056KHD
Zoro #
G9471822
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
56"
Inside Dia.
3"
Wall Thickness
1/8 in
Usable Diameter
3 in
Usable Width
3 in
Usable Depth
56 in
Usable Length
56 in
Details
Shape
Cylindrical
Material
Paper
Color
Brown
Item
Mailing Tube
Includes
Caps
Standards
USPS, UPS and DOT Shipping
Shipping Tube Style
With End Caps
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 56 in, Usable Length 56 in, Usable DxL 3x56 in, Usable WxDxL 3x56x56 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.