Mailing Tube, 12inLx3in.dia, White, PK24
Mfr # P3012W
Zoro # G9472897
product price: $38.99
/pk 24, $1.62/eaKey Features
Shape
Cylindrical
Material
Paper
Inside Length
12"
Inside Dia.
3"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3012W
Zoro #
G9472897
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12"
Inside Dia.
3"
Wall Thickness
1/16 in
Usable Diameter
3 in
Usable Width
3 in
Usable Length
12 in
Usable Depth
12 in
Details
Shape
Cylindrical
Material
Paper
Color
White
Item
Mailing Tube
Standards
USPS, UPS and DOT Shipping
Includes
Caps
Shipping Tube Style
With End Caps
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 12 in, Usable Length 12 in, Usable DxL 3x12 in, Usable WxDxL 3x12x12 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.