Mailing Tube, 36inLx3in.dia, Brown, PK24
Mfr # P3036K
Zoro # G9471646
product price: $64.15
/pk 24, $2.67/eaKey Features
Shape
Cylindrical
Material
Paper
Inside Length
36"
Inside Dia.
3"
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3036K
Zoro #
G9471646
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
36"
Inside Dia.
3"
Wall Thickness
1/16 in
Usable Width
3 in
Usable Length
36 in
Usable Diameter
3 in
Usable Depth
36 in
Details
Shape
Cylindrical
Material
Paper
Color
Brown
Item
Mailing Tube
Includes
Caps
Standards
USPS, UPS and DOT Shipping
Shipping Tube Style
With End Caps
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 3x36 in, Usable WxDxL 3x36x36 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.