Mailing Tube, 48inLx1-1/2in.dia, PK50
Mfr # P1548K
Zoro # G9471271
product price: $81.79
/pk 50, $1.64/ea
Free Shipping & Returns
Key Features
Shape
Cylindrical
Material
Paper
Inside Length
48"
Inside Dia.
1-1/2"
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1548K
Zoro #
G9471271
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
48"
Inside Dia.
1-1/2"
Wall Thickness
1/16 in
Usable Length
48 in
Usable Diameter
1 1/2 in
Usable Width
1 1/2 in
Usable Depth
48 in
Details
Shape
Cylindrical
Material
Paper
Color
Brown
Item
Mailing Tube
Standards
USPS, UPS and DOT Shipping
Includes
Caps
Shipping Tube Style
With End Caps
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 1-1/2x48 in, Usable WxDxL 1-1/2x48x48 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.