Mailing Tube, 6inLx1-1/2in.dia, Brown, PK50

  • Mfr # P1506K

  • Zoro # G9471165


product price: $37.29
/pk 50, $0.75/ea

Key Features

Shape
Cylindrical
Material
Paper
Inside Length
6"
Inside Dia.
1-1/2"
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1506K
Zoro #
G9471165
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
6"
Inside Dia.
1-1/2"
Wall Thickness
1/16 in
Usable Diameter
1 1/2 in
Usable Depth
6 in
Usable Length
6 in
Usable Width
1 1/2 in

Details

Shape
Cylindrical
Material
Paper
Color
Brown
Item
Mailing Tube
Standards
USPS, UPS and DOT Shipping
Includes
Caps
Shipping Tube Style
With End Caps

Description

Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 6 in, Usable Length 6 in, Usable DxL 1-1/2x6 in, Usable WxDxL 1-1/2x6x6 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.