Zoro Homepage

Mailing Tube, 9inLx2in.dia, Blue, PK50

  • Mfr # P2009B

  • Zoro # G9471987


product price: $52.29
/pk 50, $1.05/ea

Key Features

Shape
Cylindrical
Material
Paper
Inside Length
9"
Inside Dia.
2"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2009B
Zoro #
G9471987
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
9"
Inside Dia.
2"
Wall Thickness
1/16 in
Usable Width
2 in
Usable Diameter
2 in
Usable Length
9 in
Usable Depth
9 in

Details

Shape
Cylindrical
Material
Paper
Color
Blue
Item
Mailing Tube
Includes
Caps
Standards
USPS, UPS and DOT Shipping
Shipping Tube Style
With End Caps

Description

Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 9 in, Usable Length 9 in, Usable DxL 2x9 in, Usable WxDxL 2x9x9 in, Wall Thickness 1/16 in, Color Blue, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.