Mailing Tube, 9inLx2in.dia, Red, PK50
Mfr # P2009R
Zoro # G9471971
product price: $47.15
/pk 50, $0.94/eaKey Features
Shape
Cylindrical
Material
Paper
Inside Length
9"
Inside Dia.
2"
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2009R
Zoro #
G9471971
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
9"
Inside Dia.
2"
Wall Thickness
1/16 in
Usable Length
9 in
Usable Depth
9 in
Usable Diameter
2 in
Usable Width
2 in
Details
Shape
Cylindrical
Material
Paper
Color
Red
Item
Mailing Tube
Includes
Caps
Standards
USPS, UPS and DOT Shipping
Shipping Tube Style
With End Caps
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 9 in, Usable Length 9 in, Usable DxL 2x9 in, Usable WxDxL 2x9x9 in, Wall Thickness 1/16 in, Color Red, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.