This item is Discontinued.

Croydex Severn Circular Stainless-Steel Medicine Cabinet - 13" x 13" x 4" WC836005ZR

Severn Circular Stainless-Steel Medicine Cabinet - 13" x 13" x 4" (Discontinued)

  • Mfr # WC836005ZR
  • Zoro # G700720588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC836005ZR
Zoro #
G700720588
UPC #
-
Country of Origin
China

Dimensions

Thickness
4mm
Height
22
Overall Height
22
Overall Width
22
Overall Length
22
Outside Diameter
20x20
Length
22
Width
22
Depth
6.29

Details

Finish
Glass
Weight
8.82
Color
Stainless Steel
Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.