CRU Data Express DX115 Drive Bay Adapter - Black - 1 x Total Bay - 1 x 2.5"/3.5" Bay

  • Mfr # 6616-6500-0500

  • Zoro # G015368819


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Cooling Fan
Yes
Number of 2.5"/3.5" Bays
1
Material
Steel
Compatible Drive Bay Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6616-6500-0500
Zoro #
G015368819
UPC #
673825016688
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Drive Bay Width
5.25 in
Width
5.8 in
Height
1.6 in
Depth
8.1 in

Details

Green Environmental Attribute
Environmentally Friendly
Cooling Fan
Yes
Number of 2.5"/3.5" Bays
1
Material
Steel
Number of Total Expansion Bays
1
Platform Supported
PC
Item
Drive Bay Adapter
Includes
Mounting Hardware
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.