Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DATAPORT 41, COMPLETE ASSEMBLY (FRAME AND 4 CARRIERS) FOR FOUR 2.5IN SAS OR SATA

  • Mfr # 8350-6506-0500

  • Zoro # G321701805


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Metal
Number of Total Expansion Bays
4
Depth
6.2 in
Compatible Drive Bay Width
5.25 in
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8350-6506-0500
Zoro #
G321701805
UPC #
822088071099
Country of Origin
China

Dimensions

Depth
6.2 in
Compatible Drive Bay Width
5.25 in
Width
5.7 in
Height
1.7 in

Details

Material
Plastic, Metal
Number of Total Expansion Bays
4
Platform Supported
Mac, PC
Environmentally Friendly
Yes
Certifications & Standards
FCC, CE
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of 2.5" Bays
4
Item
Drive Enclosure
Form Factor
Internal
Product Line
DataPort 41

Description

DRIVE (UP TO 15MM), 6G, ROHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.