Zoro Homepage

DP10VR CARRIER SAS/SATA BLACK

  • Mfr # 8441-7139-0500

  • Zoro # G016054292


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Total Expansion Bays
1
Controller Type
Serial Attached SCSI (SAS)
Certifications & Standards
CE
Color
Black
Number of 3.5" Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8441-7139-0500
Zoro #
G016054292
UPC #
673825414729
Country of Origin
Taiwan, Province of China

Details

Number of Total Expansion Bays
1
Controller Type
Serial Attached SCSI (SAS)
Certifications & Standards
CE
Color
Black
Number of 3.5" Bays
1
Product Line
DataPort 10
Item
Drive Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.