DP25 COMPLETE ASSEMBLY, SAS/SATA 6G FRAME & CARRIER FOR DUAL 2.5IN SATA DRIVES I

  • Mfr # 8510-6402-9500

  • Zoro # G515699970


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of 2.5" Bays
2
Number of Total Expansion Bays
2
Depth
6.1 in
Product Line
DataPort 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510-6402-9500
Zoro #
G515699970
UPC #
673825017951
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.1 in
Compatible Drive Bay Width
3.5 in
Height
1 in
Width
4 in

Details

Body Material
Steel
Number of 2.5" Bays
2
Number of Total Expansion Bays
2
Product Line
DataPort 25
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Drive Enclosure
Environmentally Friendly
Yes
Platform Supported
Mac
Certifications & Standards
CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.