
DX175 Drive Bay Adapter Internal, Black
Mfr # 6551-6509-0500
Zoro # G216323075
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Number of Total Expansion Bays
1
Product Line
Data Express
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6551-6509-0500
Zoro #
G216323075
UPC #
-
Country of Origin
China
Details
Number of Total Expansion Bays
1
Product Line
Data Express
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Drive Bay Adapter
Body Material
Metal
Color
Black
Cooling Fan
Yes
Number of 2.5"/3.5" Bays
1
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Features 50,000 carrier insertion rating Grooved metal drive carrier efficiently dissipates heat Automatic fan adjustment to provide optimal cooling 6 Gbps performance Power, drive activity, and fan failure LEDs Specifications Weight: 1.15 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.