Zoro Homepage

Non Cancellable non Returnabledp10 Sassata 6g Complete Assembly Black 2.5

  • Mfr # 8440-6502-0500

  • Zoro # G916512601


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Line
DataPort 10
Form Factor
Internal
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440-6502-0500
Zoro #
G916512601
UPC #
-
Country of Origin
China

Dimensions

Compatible Drive Bay Width
3.5 in

Details

Color
Black
Product Line
DataPort 10
Form Factor
Internal
Environmentally Friendly
Yes
Item
Drive Bay Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of 2.5" Bays
1
Number of Total Expansion Bays
1

Description

Cru-dataport llc non cancellable,non returnable--dp10, sas/sata 6g, complete assembly, black, 2.5 non cancellable,non returnable--dp10, sas/sata 6g, complete assembly, black, 2.5 in drive mount, rohs Manufacturer : Cru-dataport Llc UPC : 673825016985

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.