Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crucial 16Gb Kit 8Gbx2 Ddr4 2666 Mt CT2K8G4S266M

16Gb Kit 8Gbx2 Ddr4 2666 Mt (Discontinued)

  • Mfr # CT2K8G4S266M
  • Zoro # G9041318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2K8G4S266M
Zoro #
G9041318
UPC #
649528820952
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Pins
260-pin
Compatibility
Apple iMac Systems: Retina 5K 2017 27", Retina 5K 2019 27"
Product Type
RAM Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.