Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crucial 4GB DDR4 2400 MTs, CT4G4SFS824A CT4G4SFS824A

4GB DDR4 2400 MTs, CT4G4SFS824A (Discontinued)

  • Mfr # CT4G4SFS824A
  • Zoro # G6311777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT4G4SFS824A
Zoro #
G6311777
UPC #
649528774798
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Product Type
RAM Module
Number of Pins
260-pin

Description

4GB DDR4 2400 MT/s (PC4-19200) CL17 SR x8 Unbuffered SODIMM 260pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.