Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crucial 4GB DDR4 2666 MT/s (PC4-21300), CT4G4DFS8266 CT4G4DFS8266

4GB DDR4 2666 MT/s (PC4-21300), CT4G4DFS8266 (Discontinued)

  • Mfr # CT4G4DFS8266
  • Zoro # G6308155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT4G4DFS8266
Zoro #
G6308155
UPC #
649528785930
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Product Type
RAM Module
Number of Pins
288-pin

Description

4GB DDR4 2666 MT/s (PC4-21300), CL19 SR x8 UDIMM 288pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.