Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

8GB DDR4 2400 PC4 19200 CL17, CT8G4DFS824A (Discontinued)

  • Mfr # CT8G4DFS824A
  • Zoro # G6311637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT8G4DFS824A
Zoro #
G6311637
UPC #
649528776389
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

CAS Latency
CL17
Signal Processing
Unbuffered
Number of Pins
288
Error Checking
Non-ECC
Memory Voltage
1.20 V
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Number of Modules
(1) 8GB
Item
RAM Module
Memory Technology
DDR4 SDRAM

Description

8GB DDR4 2400 MT/s (PC4-19200) CL17 DR x8 Unbuffered DIMM 288pin Single Ranked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.