Zoro Homepage
This item is Discontinued.
Crucial BX500 4 TB Solid State Drive - 2.5in Internal - SATA SATA/600 CT4000BX500SSD1

BX500 4 TB Solid State Drive - 2.5in Internal - SATA SATA/600 (Discontinued)

  • Mfr # CT4000BX500SSD1
  • Zoro # G315836506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4000BX500SSD1
Zoro #
G315836506
UPC #
649528939593
Country of Origin
China

Dimensions

Height
0.3 in

Details

Drive Type
Internal
Storage Capacity
4 TB
Maximum Sequential Write
500-MB/s
Interface
SATA
Maximum Sequential Read
540-MB/s
Drive Interface Standard
SATA/600
Item
Solid State Drive
Device Supported
Desktop PC
Endurance (TBW)
1000 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.