Micron Pro 32GB DDR4 SDRAM Memory Module
Mfr # CP2K16G4DFRA32A
Zoro # G315680826
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Signal Processing
Unbuffered
Number of Modules
(2) 16GB
Memory Voltage
1.20 V
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP2K16G4DFRA32A
Zoro #
G315680826
UPC #
649528937780
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Thickness
1.3 in
Width
0.3 in
Length
5.2 in
Details
Signal Processing
Unbuffered
Number of Modules
(2) 16GB
Memory Voltage
1.20 V
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Desktop PC
Series
Pro
Number of Pins
288-pin
Item
RAM Module
Error Checking
Non-ECC
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.