Zoro Homepage
This item is Discontinued.
Crucial X8 2000Gb Portable Ss CT2000X8SSD9

X8 2000Gb Portable Ss (Discontinued)

  • Mfr # CT2000X8SSD9
  • Zoro # G2538128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2000X8SSD9
Zoro #
G2538128
UPC #
649528900609
Country of Origin
Unknown

Details

Capacity
2 TB
Item
Solid State Drive
Product Type
Solid State Drive
Compatibility
PS4, PS4 Pro, XBOX One, XBOX One X, iPad Pro (2018 USB-C model)
External Drive Type
Portable
Series
X8
Operating System Compatibility
Mac OS, Windows 10, Windows 8.1
Drive Type
External
Resistance Properties
Vibration Proof, Shock Proof
Device Supported
Gaming Console, Desktop PC
Maximum Read Transfer Rate
1050 MB/s
Host Interface
USB 3.2 (Gen 2) Type C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.