Zoro Homepage

1500 Watt Ground Pounder Two Channel Car Audio Amplifier

  • Mfr # GP1500.2

  • Zoro # G116062326


product price: $82.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1500.2
Zoro #
G116062326
UPC #
806576231073
Country of Origin
China

Description

Crunch Ground Pounder with QTD Technology delivers 1500 watts to subwoofers and includes built-in electronic crossovers. Weight 6.55 lbs Dimensions 8.75 8 2.375 in Series: GROUND POUNDER Color: Black/Red Compatible Vehicles: Universal Class: Class A/B Total Channels: 2 Max Power watts: 1500 Power 2 Ohms ch x watts: 2 x 750 Power 4 Ohms ch x watts: 2 x 325 Mono Bridged 4 Ohms ch x watts: 1 x 1500 Crossover: Variable Electronic 12dB Per Octave Tone Control / Parametric EQ: Built-in Bass Control Bass Boost: Switchable: 0/+6/+12dB Variable Voltage: 0.2-9V Frequency Response: 10Hz-22kHz Speaker Level Audio Inputs: Yes Power Terminal 12v/GND: 4 AWG Speaker Terminal Wire Gauge: 12 AWG Fusing: 25A Proposition 65 Notice WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.