
1500 Watts Ground Pounder Four Channel Car Audio Amplifiern
Mfr # GP1500.4
Zoro # G116062340
product price: $84.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP1500.4
Zoro #
G116062340
UPC #
806576231103
Country of Origin
China
Description
Crunch Ground Pounder with QTD Technology delivers 1500 watts to subwoofers and includes built-in electronic crossovers. Weight 7.45 lbs Dimensions 10.75 8 2.375 in Type: Amplifier Brand: Crunch Series: GROUND POUNDER Category: Mobile Condition: New Color: Black/Red Compatible Vehicles: Universal Class: Class A/B Total Channels: 4 Max Power watts: 1500 Power 2 Ohms ch x watts: 4 x 375 Power 4 Ohms ch x watts: 4 x 185 Mono Bridged 4 Ohms ch x watts: 2 x 750 Crossover: Variable Electronic 12dB Per Octave Tone Control / Parametric EQ: Built-in Bass Control Bass Boost: Switchable: 0/+6/+12dB Variable Voltage: 0.2-9V Frequency Response: 10Hz-22kHz Speaker Level Audio Inputs: Yes Power Terminal 12v/GND: 4 AWG Speaker Terminal Wire Gauge: 12 AWG Fusing: 40A Proposition 65 Notice WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.govLow Noise Preamplifier Circuit: Maximum low voltage signal from the source unit comes into the amplifier through a low voltage circuit which delivers minimal distortion through the amplification process. RCA Inputs: Highest sound quality connection with quality RCA materials helps prevent interference and minimize distortion in the signal path. High Level Inputs: Easily tie into OEM audio systems that do not offer RCA output to maximize after market amplifier power. Operation Mode: Four Channel Stereo, Dual Stereo Bridged, Stereo + Bridged Mono, Dual Bridged Mono Crossover Type: Variable Electronic 12dB Per Octave Electronic Equalizer: Fully Adjustable 12dB Crossovers Class / Topology: Class A/B: High sound quality circuit that allows POWER DRIVE to develop high levels of power with minimal distortion. Output Device Technology: Exclusive Crunch SPEED-FET MOSFET components maximize power efficiency while improving sound quality and minimizing distortion. Heat Sink: QTD Technology Aluminum: Quick Thermal Dispersion Technology assures additional mass in the aluminum heat sink keeps the amplifier running cool with nearly undetectable distortions during normal music listening. Power Supply: High energy Pulse Width Modulated Power Supply delivers power with minimal impact on the electrical system. Output Connections: Nickel Plated Brass Connection with terminals allow for secure connection while resisting corrosion. Connection Type: Screw Down Connectors: Easy access for hand tool allowing a quick and secure connection. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.