Zoro Homepage

400 Watts 6 x 9 in. 3 Way CS Speaker

  • Mfr # CS693

  • Zoro # G715834829


product price: $64.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS693
Zoro #
G715834829
UPC #
806576222095
Country of Origin
China

Description

Features -Impact-resistant neo Mylar soft-dome tweeter. -Silver alpha-cellulose cones for musical power with added resistance to the elements. -Moisture-resistant rubber surround with high mid-bass impact. -Antiresonant stamped steel basket. -Spade speaker terminals for quick installation. -Wide nominal power range. -Imp - 4. -Includes installation hardware. -Size - 6 x 9. -3 way. -400W max. -Pair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.