
CTC Round Heavy-duty Utility Container Lid, Black, Polyethylene, 24" W/Dia
Mfr # CTC-L44BK
Zoro # G116486023
original price: $22.15
17% off
new price: $18.25
/eaKey Features
For Use With
44 Gal Trash Can
Width/Diameter
24"
Material
Polyethylene
Series
CTC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTC-L44BK
Zoro #
G116486023
UPC #
-
Country of Origin
United States
Dimensions
Width/Diameter
24"
Details
For Use With
44 Gal Trash Can
Color
Black
Item
Round Heavy-duty Utility Container Lid
Material
Polyethylene
Series
CTC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.