Zoro Homepage

CTC Round Heavy-duty Utility Container Lid, Black, Polyethylene, 26-2/5" W/Dia

  • Mfr # CTC-L55BK

  • Zoro # G816486057


original price: $29.75
17% off
new price: $24.49
/ea

Key Features

For Use With
55 Gal Trash Can
Width/Diameter
26-2/5"
Series
CTC
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC-L55BK
Zoro #
G816486057
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
26-2/5"

Details

For Use With
55 Gal Trash Can
Color
Black
Item
Round Heavy-duty Utility Container Lid
Series
CTC
Material
Polyethylene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.