Zoro Homepage

CTC Round Heavy-duty Utility Container Lid, Yellow, Polyethylene, 19-1/2" W/Dia

  • Mfr # CTC-L20YL

  • Zoro # G416486037


original price: $12.29
17% off
new price: $10.15
/ea

Key Features

For Use With
20 Gal Trash Can
Width/Diameter
19-1/2"
Material
Polyethylene
Series
CTC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC-L20YL
Zoro #
G416486037
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
19-1/2"

Details

For Use With
20 Gal Trash Can
Color
Yellow
Item
Round Heavy-duty Utility Container Lid
Material
Polyethylene
Series
CTC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.