Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTH Rectangular Rolling Plastic Can, Black/Gray Metalic, Thermoplastic Rubber

  • Mfr # CTH-DLY

  • Zoro # G416485993


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Series
CTH
Container Shape
Rectangular
Material
Thermoplastic Rubber
Includes
4 swivel 3" x 1" thermoplastic rubber casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTH-DLY
Zoro #
G416485993
UPC #
-
Country of Origin
United States

Details

Item
Rolling Plastic Can
Series
CTH
Container Shape
Rectangular
Color
Black/Gray Metalic
Material
Thermoplastic Rubber
Includes
4 swivel 3" x 1" thermoplastic rubber casters

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.