
Quiet Dolly, 1,000 lb. load capacity, contains 5 swivel 3in x 1in thermoplastic rubber casters
Mfr # CTC-DLY
Zoro # G916486001
original price: $79.95
17% off
new price: $65.85
/eaKey Features
Material
Polyethylene/Thermoplastic Rubber
Includes
5 swivel 3" x 1" thermoplastic rubber casters
Color
Black/Gray Metalic
Series
CTC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTC-DLY
Zoro #
G916486001
UPC #
-
Country of Origin
United States
Details
Material
Polyethylene/Thermoplastic Rubber
Includes
5 swivel 3" x 1" thermoplastic rubber casters
Color
Black/Gray Metalic
Item
Quiet Dolly
Series
CTC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.