Round Heavy-duty Utility Container, 20 Gal, 19-1/2in Dia. x 22-9/10in H, PE, Black, NSF

  • Mfr # CTC-20BK

  • Zoro # G216486039


original price:  $37.39 , new price: $30.79 , 17 percent off
new price:  $30.79
/ea

Key Features

Series
CTC
Container Shape
Round
Material
Polyethylene
Overall Diameter
19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTC-20BK
Zoro #
G216486039
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
19-1/2"

Details

Container Capacity
20 Gal
Item
Heavy Duty Plastic Can
Series
CTC
Container Shape
Round
Color
Black
Material
Polyethylene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.