Shop CRUSADER
See all product information
Create Account
Round Heavy-duty Utility Container, 20 Gal, 19-1/2in Dia. x 22-9/10in H, PE, Yellow, NSF
- Mfr # CTC-20YL
- Zoro # G816485999
product price:Â
$
31.99
/ea
Key Features
Series
CTC
Container Shape
Round
Material
Polyethylene
Overall Diameter
19-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTC-20YL
- Zoro #
- G816485999
- UPC #
- -
- Country of Origin
- United States
- Container Capacity
- 20 Gal
- Item
- Heavy Duty Plastic Can
- Series
- CTC
- Container Shape
- Round
- Color
- Yellow
- Material
- Polyethylene
Dimensions
- Overall Diameter
- 19-1/2"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.