
Round Heavy-duty Utility Container, 32 Gal, 22in Dia. x 27-3/10in H, PE, Gray, NSF
Mfr # CTC-32GY
Zoro # G416486006
original price:Â $44.25 , new price: $36.45 , 17 percent off
new price:Â $36.45
/eaKey Features
Series
CTC
Container Shape
Round
Material
Polyethylene
Overall Diameter
22"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTC-32GY
Zoro #
G416486006
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
22"
Details
Container Capacity
32 Gal
Item
Heavy Duty Plastic Can
Series
CTC
Container Shape
Round
Color
Gray
Material
Polyethylene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.